Welcome to Würth Uruguay For trade customers only

Engine oil TRIATHLON T5

Engine oil TRIATHLON T5 10W-40
ENGOIL-TRIATHLON-T5-10W40-4LTR

Art.-no. 0897023104

EAN 4099618786488

Individual price display after login
Engine oil TRIATHLON T5

Art.-no. 0897023104

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

High performance, Low-friction engine oil.
Cleans impurities and anti oxidation at high temperature.

Low-Friction Formula


Engineered to reduce friction and wear, this 10W40 engine oil enhances fuel economy and improves overall engine response, ensuring a smoother and more reliable driving experience



Advanced Cleaning Technology


Actively cleans impurities, preventing sludge buildup and ensuring the engine to operate at peak efficiency. Better performance and longer lifespan



Superior High-Temperature Protection


Designed to withstand extreme conditions, effectively resists oxidation, providing robust protection against high temperatures. Allows for the engine to keep on running cooler even under the most demanding circumstances

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

4 l

Type of oil

Partly synthetic

Viscosity grade

10W-40

Recommended applications for engine oils

API SP

Shelf life from production

60 Month

Density

0.868 g/cm³

Density conditions

at 20°C

Shelf life from production/conditions

60 Month / cool and dry storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information