Extension Lead H05RR-F3G1.5mm2 cable With 1 outlet
Extension lead 1 outlet H05RR-F3G1.5mm²
EXTLD-1WAY-H05RR-F3G-IP44-230V/AC-L15M
Art.-no. 0969940111
EAN 4062856123742
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Single coupling with cover, IP44 plug and socket
- Professional extension cable with grounding contact for use with electric power tools such as hammers, angle grinders, sanders, etc, as well as support for electric portable working lights.
- Field of application in workshops, in renovation jobs, in construction jobsites and industrial maintenance.
Product information
Datasheets(X)
Application areaFor indoor and short term outdoor use
Cable type | H05RR-F3G1.5 mm² |
Cable length | 15 m |
Nominal current | 16 A/AC |
Nominal voltage | 230 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug 16 A, 250 V |
Cable outlet | Safety plug connector with cover |
Plug type | C |