Extension Lead H05VV-F3G1.5mm2 cable With 1 outlet
EXTLD-1WAY-H05VV-F3G-IP20-230V/AC-L15M
Art.-no. 0969940110
EAN 4062856123735
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Single coupling without cover, IP20
- Professional extension cable with grounding contact for use with electric power tools such as hammers, angle grinders, sanders, etc, as well as support for electric portable working lights.
- Field of application is indoor such as a workshops, in renovation jobs and industrial maintenance.
Compliance with IEC 60884-1
Product information
Datasheets(X)
Application areaFor use only in dry areas
Cable type | H05VV-F3G1.5 mm² |
Cable length | 15 m |
Nominal current | 16 A/AC |
Nominal voltage | 230 V/AC |
IP protection class | IP 20 |
Cable connection | Safety plug |
Plug type | C |