Extension, socket, VDE, other
EXT-VDE-100MM-1/4
Art.-no. 0715100014
EAN 4099618098482
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
External drive | WS1/4 |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Length (L1) | 100 mm |
Socket wrench external diameter (D1) | 17.5 mm |