FIFTH WHEEL PROTECTOR
Fifth wheel protector disc for trucks
5WHLPROT-2IN-JOST-WHITE
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Developer product to protect against wear and friction between the fifth wheel of the truck and the trailer. Available in two versions: black or white.
The protector is installed on the fifth wheel and provides constant lubrication due to its high-strength material, while also withstanding the pressure caused by friction. This eliminates the need to apply grease to the fifth wheel and the need for constant cleaning and the problems associated with it. Its large contact surface offers additional protection for the trailer. Kit does not include screws and nuts for installation.
Product information
Datasheets(X)
Application areaFifth wheel protector for trucks.