FLAP DISC HIGH DENSITY FOR STEEL AND STAINLESS STEEL
FLPDISC-NC-PLA-DOM-HD-BR22,23-G40-D115
Art.-no. 0579582314
EAN 4056807041544
Register now and access more than 125,000 products
Manufactured in calcined alumina* abrasive cloth
Shelf-sharpen cutting edged grains provide a greater material removal.
Long-lasting
Up to 20% higher service life in comparison with conventional flap discs thanks to the increased quantity of flaps
Single-step product
Flap construction achieves grinding and blending and may replace grinding wheels and fiber discs
High break resistance.
Meets the maximum safety requirements in accordance with the EN 12413 European standard.
- *Calcined: calcination is a special process that consists on “heating” the abrasive grains to various temperatures and time.
- The result is a highly friable grain - which means the easy fracture to continually expose new cutting edges for a fast stock removal.
EN 12413
Datasheets(X)
Stock removal, weld grinding, deburring, cleaning and finishing on steel surfaces
![]() | |
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Grid size | 40 |
Design | Domed |
Material of carrier disc | Plastic |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |
