Fire Cut steel cutting disc
CUTDISC-FIRECUT-ST-D115XTH1,6MM
Art.-no. 0669411516
EAN 4066443023958
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The Fire Cut steel cutting disc was developed to ensure an optimum cost/benefit ratio when cutting various materials such as carbon steel and iron.
- Disc made with abrasives, resins and high-quality fibreglass cloth, providing fast, precise cuts and good dynamic stability.
- Structure reinforced with fibreglass cloth.
- Good cutting speed.
- Long-lasting.
- Fast, precise cutting.
- Optimum cost/benefit ratio.
- Releases little smoke and odour.
- Minimal burr formation.
Product information
Datasheets(X)
Application area
Suitable for cutting carbon steel, such as sheet metal, iron beams, steel, piping, air ducts, gutters, solid pipes, wire rope, profiles and steel frames.
Diameter x thickness | 115 x 1.6 mm |
Bore hole | 22.2 mm |
Material to be processed | Steel |