Flat connector contact MCP 2.8
FLPLGCNTCT-(AG)-MCP2,8-(0,2-0,35SMM)
Art.-no. 0558198011
EAN 4052712559259
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | Unsealed |
Min./max. wire cross section | 0.2-0.35 mm² |
Nominal size of flat plug/push connector/blade connector | 2.8 x 0.8 mm |
Number of locking lugs | 2 PCS |
Material | Copper-nickel-silicone |
Surface | Silver plated |