Welcome to Würth Uruguay For trade customers only

Flap lift fitting with reversible button

FLPLFTFITT-REVERSIBLE-BUTTON-(2,6-3,5KG)

Art.-no. 0683299019

EAN 4068362553028

Individual price display after login
Flap lift fitting with reversible button

Art.-no. 0683299019

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. flap weight incl. handle

3.5 kg

Suitable for min./max. cabinet height

0-100 mm

Suitable for min./max. flap weight incl. handle

2.6-3.5 kg

Minimum installation depth

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information