Welcome to Würth Uruguay For trade customers only

Garage jack cargo heavy duty

TRLYJACK-LONG-FRAME-HYDR-20T

Art.-no. 071554 104

EAN 4068362204159

Individual price display after login
Garage jack cargo heavy duty

Art.-no. 071554 104

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for lifting heavy trucks, buses, agriculture and constructions equipments

Maximum durability


Heavy duty steel frame for maximum durability



Easy access lift point


Long frame



Safety overload system



Quick set-up and rise


Thanks to dditional foot pedal control



Easy mobility


Oversized swivel casters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

20 t

Min. height (A)

170 mm

Max. height (B)

580 mm

Width

495 mm

Length

1630 mm

Height

260 mm

Number of rolls

4 PCS

Colour

Red, Black

Material

Steel / steel

Product weight (per item)

215.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information