Gasoline Injector Cleaner
Fuel injectiion and valve cleaner gasoline
INJ/VLVECLNR-BIFUEL-200ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Injector and intake valve cleaner
- Provides fuel savings, reduces combustion problems due to injection problems
- Recovers power and improves acceleration.
Product information
Datasheets(X)
Application areaConcentrated additive for gasoline vehicles. Cleans intake valves and fuel injectors.
InstructionsPour the contents of the container (200 ml) into the 50 liter fuel tank (always use with a full tank).
Contents | 200 ml |
Smell/fragrance | Characteristic |
Chemical basis | Naphtha |
Shelf life from production | 60 Month |
Density | 20 kg/m³ |
Density conditions | at 25°C |
Min. flashing point | 38 °C |