H0 3D Clip-on hinge
HNGE-(CLIP-ON)-H0-3D-SUPER-CURVE
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Soft-close hinge, with a damping system and 3D adjustment, for mounting on doors and panels of wood, MDF etc.
- 50,000 opening cycles.
- Soft-close system: soft, silent damping when closing furniture doors.
- Clip-on system: fast installation and removal, eliminating the need for screws.
- Integrated 3D configuration: lets you precisely adjust the module orientation.
- H0 shim comes with the hinge; metal damping system.
- Hinges tested in salt chamber* (salt spray) with 24 hours resistance to oxidation.
- Arm features: Made from cold-laminated steel. Nickel-plated finish, with neck tailpiece. Two-stage kinematic opening angle (2W) 105°, with 3D adjustment. Kinematic movement using high-strength, stable 6-bar linkage.
- Shim features: Clip system. H0 cross fitting mounting shim. Made from cold-laminated steel. Nickel-plated finish. Integrated height adjustment screws.
Notice
Do not use on HDP or OSB (wood) panels.
Includes: 2 covers per hinge, 4 flat-head screws for installation and cover plates for the arm and cup.
*Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation, precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Product information
Datasheets(X)
Application area
- Can be attached to MDF, MDP, hardboard, plywood and
- chipboard (wood) panels in sheets of 15-23 mm thickness.
Type of assembly | Screw-on |
Suitable for min./max. door thickness | 14-19 mm |
Surface | Nickel plated |
Material | Plain steel |
Opening angle | 105 Degree |