Welcome to Würth Uruguay For trade customers only

HEAVY DUTY PVC BOOT

Wellington boot PVC HEAVY DUTY
WLGTBOOT-(PVC HEAVY DUTY)-BLACK-SZ39

Art.-no. 5360026139
EAN 4099618769795

Prices for customers after login
HEAVY DUTY PVC BOOT

Art.-no. 5360026139

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

PVC waterproof safety boot suitable for protecting feet in wet areas with exposure to water and/or mud and other substances.
  • Waterproof footwear.

  • Protects the feet in wet, damp, muddy and dirty environments as well as other locations.

  • Easy cleaning and sanitation.

  • Designed for comfort and durability.

  • Made from polyvinyl chloride (PVC)

  • Does not have a steel toe cap or removable insole.

  • Fuel- and oil-resistant non-slip outer sole.

  • Anti-static properties.

  • Energy-absorbing heel.
Notice

Never use the footwear in areas where there is a risk of heavy objects falling on your feet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.

  • Suitable for food and beverage industries as well as fridges, slaughterhouses, industrial kitchens, oil, metal, chemical, petrochemical, mining, sugarcane, concrete and asphalt industries, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.

Colour

Black

Size

39

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information