Welcome to Würth Uruguay For trade customers only

HEAVY DUTY S1 PVC boot

Wellington boot PVC HEAVY DUTY S1
WLGTBOOT-S1-HEAVY-DUTY-PVC-BLACK-SZ37

Art.-no. 5360027137

EAN 4068362220487

Individual price display after login
HEAVY DUTY S1 PVC boot

Art.-no. 5360027137

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

PVC waterproof safety boot with steel toe cap, suitable for protecting feet in wet areas with exposure to water and/or mud and other substances.
  • Toe cap made of impact-resistant steel up to 200 J.

  • Waterproof footwear.

  • Protects the feet in wet, damp, muddy and dirty environments as well as other locations.

  • Simple cleaning and hygiene.

  • Designed for increased comfort and durability.

  • Made from polyvinyl chloride (PVC)

  • Fuel- and oil-resistant non-slip outer sole.

  • Anti-static properties.

  • Energy-absorbing heel.
Notice

When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for multiple applications.

  • Protects the feet against cuts, perforation and abrasion.

  • For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.

  • Suitable for food and beverage industries as well as fridges, slaughterhouses, industrial kitchens, oil, metal, chemical, petrochemical, mining, sugarcane, concrete and asphalt industries, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.

Colour

Black

Size

37

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information