HEAVY DUTY S1 PVC boot
Wellington boot PVC HEAVY DUTY S1
WLGTBOOT-S1-HEAVY-DUTY-PVC-BLACK-SZ45
Art.-no. 5360027145
EAN 4068362220647
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
PVC waterproof safety boot with steel toe cap, suitable for protecting feet in wet areas with exposure to water and/or mud and other substances.
- Toe cap made of impact-resistant steel up to 200 J.
- Waterproof footwear.
- Protects the feet in wet, damp, muddy and dirty environments as well as other locations.
- Simple cleaning and hygiene.
- Designed for increased comfort and durability.
- Made from polyvinyl chloride (PVC)
- Fuel- and oil-resistant non-slip outer sole.
- Anti-static properties.
- Energy-absorbing heel.
Notice
When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information
Datasheets(X)
Application area
- Suitable for multiple applications.
- Protects the feet against cuts, perforation and abrasion.
- For protecting feet in wet, damp and muddy areas, environments where there is contact with animal blood, petrol derivatives, oils and non-corrosive chemicals.
- Suitable for food and beverage industries as well as fridges, slaughterhouses, industrial kitchens, oil, metal, chemical, petrochemical, mining, sugarcane, concrete and asphalt industries, hospitals, laboratories, civil construction, petrol stations, agricultural activities, hunting and fishing.
Colour | Black |
Size | 45 |
Material | PVC - Polyvinyl chloride |