HHS 2000
Lubricat. liquid grease HHS 2000 high press. adh.
LUBGRSE-LIQU-HHS2000-200ML
Art.-no. 0893106002
EAN 4050641638984
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid lubricating grease
- Adhesion at high pressures
- Great penetration of the product and strong adhesion to metal
- Prolonged effect and anti-corrosive action
- Resistant to fresh and salt water, weak acids and alkaline solutions
- Resistant to temperatures from +35°C to +200°C.
Product information
Datasheets(X)
Application areaParts subject to high pressure, shocks and vibrations. Gears, chains, steel cables, bearings, linear guides and bearings, etc.
InstructionsShake before use, apply directly to the point to be lubricated.
Chemical basis | Methylpentane |
Oil basis | Synthetic mineral oil |
Colour | Beige |
Smell/fragrance | Characteristic |
Density | 0.66 g/cm³ |
Min. temperature conditions | -35 °C |
Max. temperature conditions | 180 °C |
Kinematic oil basis viscosity | 1500 cSt |
Silicone-free | Yes |
Acid-free | Yes |
Resin-free | Yes |
AOX-free | Yes |
Resistance against | Heat, Water |
Contents | 200 ml |
Weight of content | 200 g |
Shelf life from production | 24 Month |