Welcome to Würth Uruguay For trade customers only

"HYBRID" neoprene jacket

SFTSHELLJAC-HYBRID-BLUE-XL

Art.-no. 5359701004

EAN 4099618311253

Individual price display after login
"HYBRID" neoprene jacket

Art.-no. 5359701004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Jacket in high-quality "SOFTSHELL" elasticated fabric, great design and details.
  • Colour: black/details in red

  • Sizes available: S to XXXL

  • Composition: weight of 380 g/m². 100 % polyester

  • Slim design

  • Adjustable cuffs

  • Detachable hood

  • Chest pocket and side pockets with closure

  • Discreet night-time reflective strips
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Blue (base material), Lime green

Size

XL

Material

Neoprene

Fabric weight per m2

300 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information