Welcome to Würth Uruguay For trade customers only

Hammer drill bit Plus Quadro REDSTRIPE

Hammer drill bit Plus Quadro REDSTRIPE
DRL-HAM-PLUS-QUADRO-D18,0-L310-WL250MM

Art.-no. 0648761831

EAN 4099618155970

Individual price display after login
Hammer drill bit Plus Quadro REDSTRIPE

Art.-no. 0648761831

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal solution for reinforcements, featuring four cutting edges and four flutes provide precision drilling and fast dust removal.

PGM certified


Precision drilled holes which are optimum for use with anchors.



Fast dust removal for higher drilling speed, no clogging.increased stability


  • 4-cutter geometry

5-11mm: with centering tip for stable centering in a one-step operation.


12-26mm: multi-piece carbide element for faster drilling progress.


  • 4-flute design

  • vacuum brazing technology


Number of cutting edges: 4PCS



Tool holding device: Suitable for SDS-plus

NoticeIron reinforcements may only be drilled through with permission from a structural engineer. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

InstructionsDouble cutter: 2 cutting edges form a 180° offset which offers a wide area for catching on reinforcements.
Quadruple cutter: 4 cutting edges form an offset of only 90°, which offers a significantly smaller surface for catching. The drill bit is not stopped by the reinforcement.

Drilling speed (point system)

2 of 4 points

Smoothness of running (points system)

3 of 4 points

Accuracy (point system)

3 of 4 points

Reinforcement strength (points system)

2 of 4 points

Service life (points system)

3 of 4 points

Diameter (Ø)

18 mm

Length

310 mm

Working length

250 mm

Number of cutting edges

4 PCS

Number of spirals

4 PCS

Tool holding device

Suitable for SDS-plus

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information