Welcome to Würth Uruguay For trade customers only

Hand-held riveting device for M3-M8 internally threaded rivets

Blind rivet tool for rivets M3-M8
TL-BLIRIV-A3/PVC-(M3-M8)

Art.-no. 0948800101

EAN 4065746557733

Individual price display after login
Hand-held riveting device for M3-M8 internally threaded rivets

Art.-no. 0948800101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The riveter is a tool for working with internally threaded rivets made of low carbon steel, aluminium or stainless steel.
  • Strong carbon steel body.

  • PVC-coated handle.

  • Epoxy paint.

  • Includes adjustment screw.

  • Comes with M3, M4, M5, M6 and M8 nozzles.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Joining thin sheets and metal profiles with internally threaded rivets, replacing weld nuts.

Min./max. rivet diameter

3-8 mm

Material

Stainless steel A3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information