Welcome to Würth Uruguay For trade customers only

Radiator Sealant

RADSEAL/LUBR-GREY-500ML

Art.-no. 0893541500

EAN 4062856477388

Individual price display after login
Radiator Sealant

Art.-no. 0893541500

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Seals and lubricates the cooling system
  • Seals and eliminates leaks in radiators and cooling system parts
NoticeNever open the radiator cap when the engine is hot. Store container below +50°C. Do not reuse. Use in ventilated areas.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCan be mixed with any type of coolant.
Instructions

Shake before use. With the engine cold and off, drain approximately 1 liter of coolant from the system to be able to add the radiator sealant. With the engine idling, slowly add all the liquid into the radiator or expansion tank. Refill the system and replace the cap. Accelerate moderately until the leak is plugged. If the leak persists, the system may require a mechanical repair. Light vehicles: 1 bottle; Heavy vehicles: 2 bottles.

Contents

500 ml

Smell/fragrance

Characteristic

Chemical basis

Polydimethylsiloxane

Density

1 g/cm³

pH value

7.5-8.5

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information