Hand-lever grease gun for 400 g cartridges
Hand-lever grease gun
GRSEGUN-HNDLEVER-420G
Art.-no. 0986000100
EAN 4066443036545
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
(DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
- Feed quantity can be dispensed up to 1.5 cm³
- Working pressure 400 bar
- Maximum pressure up to over 800 bar
- Actuating force 50 to 330 N with feed pressures from 50 to 400 bar
- Complies with standard DIN 1283 (M10x1) and is tested to TÜV/GS, BLT and DLG standards
- Supplied with reinforced rubber hose and nozzle (M10x1)
Notice
Supplied with reinforced rubber hose and mouthpiece (M10x1)
Application area
Product information
Datasheets(X)
Application area
For 400 g cartridges (DIN 1284, 235 x ∅ 53.5 mm) or for 500 cm³ loose grease
![]() | |
Product weight (per item) | 1000.000 g |
