Welcome to Würth Uruguay For trade customers only

Hexagon socket screwdriver For bolts and nuts

Screwdriver external hexagon for bolts and nuts
SCRDRIV-HEXSKT-5X125MM

Art.-no. 0715380041

EAN 4061975995278

Individual price display after login
Hexagon socket screwdriver For bolts and nuts

Art.-no. 0715380041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screwdriver with external hexagonal drive for tightening and loosening bolts and nuts.

Ergonomic handle with excellent grip


  • Handle made of thermoplastic rubber (TPR) and polypropylene (PP)


Round rod made of chromium-vanadium.



Magnetic tip.

Notice

Never use the wrenches as a lever, chisel or to cause an electric shock. Never use attachments to increase torque. Never strike the tool with hammers or club hammers. Never attempt to increase the torque of a wrench using pliers. Always use the appropriate wrench for each bolt or nut size. Never use the tool on energised networks.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cross-sectional application for when tightening and loosening of bolts and nuts is required

Width across flats

5 mm

Blade length (A)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information