Welcome to Würth Uruguay For trade customers only

Hydraulic bottle jacks Basic

LFTJACK-HYDRAULIC-LOWPICKUP-20T

Art.-no. 0715500120

EAN 4068362206313

Individual price display after login
Hydraulic bottle jacks Basic

Art.-no. 0715500120

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Robust equipment for vehicle and load lifting in the garage with a reduced footprint and vertical orientation
  • Preventing from oil leakage

  • Steel frame instead of cast iron for environment protection

  • Oil remains clear after using

  • Trucks and industrial van use as emergency portable tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Widely used in car worker shop for lifting vehicles

Load capacity

20 t

Spindle length (B)

68 mm

Lift height (C)

190 mm

Min./max. construction height

98.5-288.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information