Welcome to Würth Uruguay For trade customers only

Hydro-pneumatic trolley jack 22T

TRLYJACK-PN-HYDR-SERVICE-22T

Art.-no. 071554 220

EAN 4068362204067

Individual price display after login
Hydro-pneumatic trolley jack 22T

Art.-no. 071554 220

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

22 t

Min. height (A)

223 mm

Max. height (B)

446 mm

Width

607 mm

Length

317 mm

Height

223 mm

Number of rolls

2 PCS

Colour

Red

Material

Steel, stainless

Product weight (per item)

33.324 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information