Invisible drawer slide, 35 kg
Concealed slide w. damping full extension
UFLRGUID-35KG-550MM
Art.-no. 0684373550
EAN 4099618372483
Register now and access more than 125,000 products
- Material: high-strength steel.
- Finish: zinc-plated.
- Soft-close system.
- Full extension.
- Steel sheet: 1.8 x 1.5 x 1.0 mm.
- Normal load capacity: Up to 35 kg for each pair of guides.
- Width 45 mm.
- Adjust up to 2.5 mm with the safety catch installed under the drawer.
- SGS-tested slides (SGS is a world leader in inspection, verification and certification), with at least 50,000 movement cycles*.
- Slides tested in salt chamber** (salt spray) with 24 hours resistance to oxidation.
- Height adjustment with a lock.
*Würth slides are tested in some of the following ways: mounting the guides on furniture, inserting a load to obtain the maximum
recommended weight for each specific model, connecting the drawer to a mechanism that performs the entire opening and closing process, considered
as one cycle, for the number of times required by the test. The number of cycles shown at the end of the test does not represent the maximum
number that the slide can attain but shows that the product does not get damaged or malfunction up to that number of cycles.
**Salt spray or salt chamber tests subject the tested material to an environment with high temperature and humidity and salt mist saturation,
precipitating the natural oxidation process, measuring the resistance capacity of the tested material against oxidation.
Datasheets(X)
| Nominal length (NL) | 550 mm | 
| Load capacity | 35 kg | 
| Opening/closing system | Soft-close | 
| Pullout type | Telescopic full extension | 
 
