Welcome to Würth Uruguay For trade customers only

Protective gloves Basic Rigger

PROTGLOV-LEATH-BASIC-RIGGER-SZ8

Art.-no. 0899404530

EAN 4066443036361

Individual price display after login
Protective gloves Basic Rigger

Art.-no. 0899404530

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Natural colour
  • BC version, full grain buffalo leather

  • Average thickness over 0.9 mm

  • Unlined

  • Wing thumb

  • Open collar with ruched elastic back

EN 388 performance level: 3121X

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Agriculture/joinery/construction sites/demolition/cultivation/forestry/heavy equipment operators/landscaping/material handling

Size

8

Material

Leather

Standards

EN 420, EN 388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information