Welcome to Würth Uruguay For trade customers only

Joint bolt clamp HD W1

Joint bolt clamp HD W1
JNTBLTCLMP-HPRES-(ZN)-W20MM-(D68-73MM)

Art.-no. 0537826873

EAN 4061975975362

Individual price display after login
Joint bolt clamp HD W1

Art.-no. 0537826873

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Material of screw

Steel

Min./max. grip range

68-73 mm

Width of band

20 mm

Standards

DIN 3017

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information