Welcome to Würth Uruguay For trade customers only

LED VEHICLE LAMPS

BULB-INDCTR/BRK-LED-BAU15S-RED-S25-12V

Art.-no. 0721184312

EAN 4066443030666

Individual price display after login
LED VEHICLE LAMPS

Art.-no. 0721184312

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

LED lamps for light- and heavy-duty vehicles (cars, trucks etc.).
  • Colour temperature: 6,500 K

  • Available in various models and voltages.

  • Extended duration compared to conventional lamps.

  • Low power consumption.

  • Low operating temperature which prevents polycarbonate lenses from burning or discolouring.
Notice

The lamps are supplied in a blister pack containing two pieces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaVehicle lamps available in various models suitable for: front lights, rear lights, parking lights, turning signals, number plates, interior vehicle lighting etc.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information