Lamella flap disc
FLPDISC-BR22,23-G120-D115
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 115 mm |
Bore hole | 22.23 |
Grid size | 120 |
Material of carrier disc | Fibre glass |
Max. rotation speed | 13.330 rpm |
Material of abrasive medium | Silicon carbide |