Welcome to Würth Uruguay For trade customers only

WÜRTH MODYF START UP 2027 REFLECT jacket with logo

WÜRTH SUP27 REFLEC JACKET SILVER XXL

Art.-no. M411896004

EAN 4255830491375

Individual price display after login
WÜRTH MODYF START UP 2027 REFLECT jacket with logo

Art.-no. M411896004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fashionable and cool reflective jacket with two side zip pockets and a back pocket for storage.
  • Completely reflective jacket

  • Side zip pockets

  • Hood

  • Back pocket
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver

Size

XXL

Material

100% polyester

Fabric weight per m2

180 g

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information