Lamella flap disc
Lamella flap disc, others
FLPDISC-(W-MAX)-SST-G120-180MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Diameter (Ø) | 180 mm |
Bore hole | 22.23 mm |
Grid size | 120 |
Material of carrier disc | Fibre glass |
Max. rotation speed | 8500 rpm |
Material of abrasive medium | Zirconium conrundum / Aluminium oxide |