Welcome to Würth Uruguay For trade customers only

Laser distance meter WDM 2-26

LASRDISTM-(WDM 2-26)

Art.-no. 5709300226

EAN 4068362354946

Individual price display after login
Laser distance meter WDM 2-26

Art.-no. 5709300226

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. length measuring range

30 m

Number of rechargeable batteries/batteries

1 PCS

Type of rechargeable battery/battery

Lithium

Length

1.2 cm

Width

2 cm

Height

6 cm

Min./max. temperature conditions

-20 to 60 °C

Error of measurement for length (+/-)

+/- 3 mm

Laser category

2M

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information