Welcome to Würth Uruguay For trade customers only

Leather sports shoe

Leather sports shoe
SPORTSH-LEATHER-BLACK-SZ40

Art.-no. 5357117040

EAN 4068362138850

Individual price display after login
Leather sports shoe

Art.-no. 5357117040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Comfortable and lightweight occupational shoe, available from size 37 to 45.
  • Innovative and modern design.

  • Complies with ISO standard 20347.

  • Comfortable, lightweight and flexible.

  • Dual-density non-slip PU outer sole.

  • Low-cut shoe.

  • Does not have a toe cap or penetration-resistant midsole.

  • Made of cowhide leather.
Notice

When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications:


  • Installation

  • Workshops

  • Logistics plants

  • General trade

  • For daily use

Colour

Black

Size

40

Material of shoes upper

Cowhide leather

Standards

ISO 20347

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information