Welcome to Würth Uruguay For trade customers only

Lithium grease MP red W-MAX

Lithium grease MP red W-MAX
GRSE-LITHIUM-MP-(W-MAX)-RED-500G
W-MAX

Art.-no. 5982421108
EAN 4099618283857

Prices for customers after login
Lithium grease MP red W-MAX

Art.-no. 5982421108

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

500 g

Soap base

Lithium

Min./max. temperature conditions

-20 to 120 °C

Colour

Red

Shelf life from production

70 Month

Oil basis

Mineral oil

Lubricant system

Grease

Density

0.96 g/cm³

Min. temperature conditions

-20 °C

Max. temperature conditions

120 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information