Work gloves, Copenhagen
PROTGLOV-LEATH-COPENHAGEN-SZ10
Art.-no. 0899535030
EAN 4050641441898
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Classic all-round oxtail work glove, approved according to EN 420 and EN 388-414
Durable and comfortable
- Oxhide on the palm and knuckles provides extra protection against scratches and abrasions
- Cotton lining inside the palm
- Cotton upper hand with sewn-in elastic
- 7 cm reinforced cuff
- Double stitching, providing extra durability
- Reflector on the little finger for increased visibility
Approved according to EN 420 and EN 388-4144.
Product information
Datasheets(X)
Application area
Suitable for industry, the building and construction industry, workshops, transport, etc. These work gloves are not suitable for handling chemicals.
Size | 10 |
Material | Leather |
Standards | EN 420 |
Category | I |
Colour | Red, White |