Welcome to Würth Uruguay For trade customers only

Lithium grease graphite black W-MAX

Lithium grease graphite black W-MAX
GRSE-LITHIUM-GRAFITE-(W-MAX)-BLACK-500G

Art.-no. 5982421102
EAN 4099618283628

Prices for customers after login
Lithium grease graphite black W-MAX

Art.-no. 5982421102

Prices for customers after login
Quantity
PU
x 12 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Anti-friction grease with high mechanical stability and resistance to moderate and heavy loads. Based on lithium soap and molybdenum disulphide (MoS2) (3 %), grade NLGI 2. Good water resistance, high adhesive power and anti-wear, anti-corrosion and antioxidant properties. Temperature resistance: -15 ºC to 120 ºC. Dropping point: 199 ºC.
NoticeNever apply new grease on top of already contaminated old grease. Instead, remove old grease with Wurth degreaser and dry the surface before applying the new product with a brush or spatula in the area to be lubricated. It can also be applied using greasing equipment. FOLLOW THE RECOMMENDATIONS OF THE VEHICLE AND/OR EQUIPMENT MANUFACTURER.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lubrication of automotive, industrial, mining and maintenance parts and components that are subject to friction and wear during use. Metal carpentry, lift guides, forklifts, various bearings, CV transmissions, various shafts, pivots, linear guides, press ferrules, pulleys and lubrication in general.

Weight of content

500 g

Soap base

Lithium

Min./max. temperature conditions

-15 to 120 °C

Colour

Black

Shelf life from production

70 Month

Oil basis

Mineral oil

Lubricant system

Grease

Density

0.96 g/cm³

Min. temperature conditions

-15 °C

Max. temperature conditions

120 °C

Acid-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information