MASKING CREPE TAPE
Masking crepe tape multipurpose W-MAX
MASKTPE-CRP-GP-(W-MAX)-18MMX50M
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For multipurpose
598618400x is a rolled adhesive tape made of masking and pressure-sensitive glue, which is coated with pressure-sensitive adhesive on masking and coated with anti-sticking material on the other side. It has the characteristics of high temperature resistance, chemical solvent resistance, high adhesive force, easy to tear, soft and retear without residual glue and so on. Widely used in painting, decoration, electronics industry.
Product information
Datasheets(X)
Application areaIt is essential, as with all pressure-sensitive tapes, that the surface to which the tape is applied must be clean, dry, free of grease, oil, or other contaminants.
Adhesive base | Natural rubber |
Adhesive tape backing material | Crepe paper |
Width | 18 mm |
Length | 50 m |
Thickness | 0.12 mm |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |