Welcome to Würth Uruguay For trade customers only

Power grip head with 1/2 inch socket

SWIVHD-SKTWRNCH-TELEHNDL-1/2

Art.-no. 1952120007

EAN 4099618122552

Individual price display after login
Power grip head with 1/2 inch socket

Art.-no. 1952120007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For attachment to the telescopic power grip Code 1952 120 004 with 1/2 inch socket

  • The head rotates 180 degrees for better manoeuvrability and has a ball detent to adjust the head in three positions: 0°, 90° and 180°

  • Has a ball detent to hold sockets in place.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

0.450 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information