MESH SANDING DISC 6 INCH
Mesh sanding disc hook and loop
SNDDISC-MESH-HOKLP-G180-6IN
Art.-no. 0585106180
EAN 4099618096891
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Sanding disc with an open mesh structure which allows dust to be extracted across the entire disc, reducing clogging of the abrasive and the level of dust in the work area.
- Compatible with all orbital sanders with extraction system.
- Allows for a cleaner and safer work environment.
- The abrasive pattern on the mesh allows the removal of up to 95 % of dust.
- Can be used wet.
- Made from high-strength aluminium oxide.
- Hook-and-loop backing with quick attachment.
- Mesh design allows for extraction across the entire disc.
- Mesh backing allows for virtually dust-free sanding.
- Tear-resistant mesh patterns.
- Longer service life and increased resistance compared to paper-backed sanding discs.
- Completely flexible and does not wrinkle when folded.
- High performance with an excellent finish.
NoticeAlways disconnect the orbital sander from compressed air or electricity before attaching the sanding disc.
Product information
Datasheets(X)
Application area
Ideal for composite sanding, sanding of primers, pastes and fillers, sanding of paints in the bodywork and paint sector. It is also recommended for bodywork, carpentry, blacksmiths, aluminium workers, maintenance of structures and industry in general.
Diameter (Ø) | 6 in |
Grid size | P180 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide |