MINI COMBINATION FLAP WHEEL WITH 1/4 INCH SHAFT
Matting body MINI
MATBDY-POLISHED-40X20X6
Art.-no. 0672956040
EAN 4061975963918
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Mini combination flap wheel, designed for polishing and finishing metal and wood.
- Made of abrasive cloth flaps in aluminium oxide grain interspersed by sheets of sandpaper for a better finish and increased durability.
- The combination of cloth and sandpaper allows for greater removal capacity without damaging the geometry of the part.
- Available in various diameters.
- Roughing and finishing of all types of metal and wood.
- Brushed effect on stainless steel.
- For removing small irregularities and rust.
- Suitable for non-ferrous metals and rigid plastic.
Notice
- For safety reasons, the speed limits must be respected from start to finish.
- To maintain an adequate level of safety, always check the following: The shaft must be inserted at least 15 mm inside the chuck and the maximum speed must not be exceeded.
- Always use safety goggles, hearing protection and gloves.
- Read all the instructions before using the tools.
Product information
Datasheets(X)
Application area
- For removing small irregularities, rust and paint.
- Produces a matt and satin effect on metals.
- Glossy finish.
- Brushed effect on stainless steel.
- Preparation of plastics for application of adhesives and sealants.
- Preparation of surfaces to be welded.
- For use on stainless steel, carbon steel, non-ferrous metals, wood, rigid plastic etc.
Instructions
The mini flap wheel works effectively with speeds between 15 and 20 m/s.
With this speed, the perfect balance is achieved between roughing capacity, surface finish quality, part temperature and tool handling.
Diameter x width x shaft diameter | 40 x 20 x 6 mm |
Colour | Reddish |