MINI HOSE CLAMP FOR SMALL AND TIGHT SPACES
HOSECLMP-MINI-W1-(12-14)
Art.-no. 0553011214
EAN 4068362329579
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The mini hose clamp is designed for small and tight spaces, featuring a robust steel construction with a zinc-plated finish for enhanced durability. Its compact 9 mm band width and slot drive make it ideal for precise applications, while adhering to DIN 3017 standards ensures reliable performance.
- Engineered for small and tight spaces, this mini hose clamp offers a robust steel construction for reliable performance
- The zinc-plated finish on both the clamp band and screw enhances durability and resistance to corrosion
- Designed with a compact band width, making it ideal for precise applications where space is limited
- Features a slot drive for easy installation and adjustment
- Adheres to DIN 3017 standards, ensuring consistent and dependable performance
Product information
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Material of housing | Steel |
Width of band | 9 mm |
Min./max. grip range | 12-14 mm |
Drive type | Slot |
Width across flats (SW) | 7 mm |
Tightening torque | 3.5 Nm |
Standards | DIN 3017 |