Welcome to Würth Uruguay For trade customers only

Manual staple gun W-MAX

Manual staple gun W-MAX
HNDTCK-(W-MAX)-MANUAL

Art.-no. 5986435100

EAN 4066443010583

Individual price display after login
Manual staple gun W-MAX

Art.-no. 5986435100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hand tool for applying staples
  • Versatile tool.

  • Light and compact.

  • Body made of carbon steel coated with epoxy paint and chrome-plated parts.

  • Spring tension adjustment screw for stapling.

  • Includes 300 staples: 100 straight staples, 100 U-type staples, 100 T-type staples.

  • Supplied in plastic blister for better viewing of the product.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching fabrics, assembling furniture, carpentry work etc.


For various trades such as: electrician, drywall installers, kitchen equipment installers, carpenters, upholsterers.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information