Welcome to Würth Uruguay For trade customers only

Multi-cutter, pneumatic

Multi-cutter, pneumatic, others
PNEU WINDSCREEN CUTTER

Art.-no. 0703860

EAN 4011231617871

Individual price display after login
Multi-cutter, pneumatic

Art.-no. 0703860

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. idle orbital rate

0-20000 1/min

Operating pressure

6.3 bar

Air consumption

113 l/min

Min. hose inner diameter

9 mm

Weight of machine

1 kg

Connection thread

1/4 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information