NYLON ZIP TIE WITH PLASTIC LATCH
Cable tie plastic latch Light Duty
CBLTIE-PLALATCH-LGHTDUTY-2,5X200MM
Art.-no. 0502003220
EAN 4065746306294
Register now and access more than 125,000 products
Qualified material
Offers reliable tensile strength
The Nylon material
Safer and more environmentally friendly
Rapid installation can securely bind almost any object
Internal serrations
For easy buckling supports hand operating
Safety of rounded corners
The product has a certain degree of moisture absorption.
1. Please keep package sealed in storage.
2. To use product as soon as possible after opening the package.
Datasheets(X)
Indoor
Furniture assembly, cord management for electronic devices/computing, pet fence bundling, decoration, DIY crafts, hand work creation, sealing and packing, etc.
Non-industry
Light-duty bundling and hanging, temporary structure fixing and joint, light-current cord system, lighting installation, general network cables layout, support lock and repair job, etc.
Non-weather resistant scenarios.
Material | PA 6 - Polyamide |
Colour | Black |
Width | 2.5 mm |
Length | 200 mm |
Min./max. bundle diameter | 3-50 mm |
Min./max. temperature resistance | -20 to 85 °C |
Min./max. processing temperature | -10 to 85 °C |
Min. tensile force | 60 N |
Ultraviolet resistance | No |
Silicone-free | Yes |
Halogen-free | Yes |
RoHS-compliant | Yes |