Welcome to Würth Uruguay For trade customers only

Neutral silicone

SILSEAL-NEUT-WHITE-280ML

Art.-no. 0892210502

EAN 4099618074141

Individual price display after login
Neutral silicone

Art.-no. 0892210502

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For universal use

  • UV-resistant
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

This 1-component silicone sealant is especially suitable for sealing movement and connection joints indoors and outdoors. It has excellent, long-lasting adhesion to most closed-pore substrates, such as anodised aluminium, polyacrylates, polycarbonates, painted or varnished wood, glass and glazed surfaces.

Contents

280 ml

Chemical basis

Silicone

Colour

White

Continuous motion absorption

20 %

Shore A hardness

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information