Welcome to Würth Uruguay For trade customers only

Non-slip tape

Non-slip adhesive tape PVC, CN
ADHTPE-NONSLP-TRANS-50MMX5M

Art.-no. 0894300507

EAN 4056807148748

Individual price display after login
Non-slip tape

Art.-no. 0894300507

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For helping to eliminate dangers and to avoid accidents

Secure, non-slip surface


Safety for employees, customers and visitors



Quick, simple and easy application


Strong and durable to abrasion



Resistant to chemicals


Good adhesion on most dry, clean and smooth surfaces

Notice

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

On all smooth surfaces with a heavy footfalls and vehicle traffic, such as trucks, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.

Instructions
  • Clean the surface, dry and free of dust, oil, grease, etc.

  • Lay a strip of non-slip tape and position it

  • Pull off the tape further and gradually lay the tape onto the surface

  • Then press firmly by using roller, start in center and towards the edges

  • Apply more strips of tapes in the same way, and keep distance between tapes

Material

PVC - Polyvinyl chloride

Length

5 m

Width

50 mm

Thickness

0.72 mm

Colour

Transparent

Min./max. processing temperature

10 to 40 °C

Shelf life from production/conditions

48 Month / at 20°C and 50% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information