Welcome to Würth Uruguay For trade customers only

OUTCORD S3 safety boot without laces

SAFEBOOT-S3-OUTCORD-BLACK-SZ41

Art.-no. 5357911041

EAN 4068362206665

Individual price display after login
OUTCORD S3 safety boot without laces

Art.-no. 5357911041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Practical, functional work shoe with composite toe cap, perforation-resistant Kevlar insole and two-component PU outer sole.
  • Composite toe cap.

  • Perforation-resistant Kevlar insole.

  • Class S3 protection.

  • Closed heel area.

  • Anti-static properties.

  • Energy-absorbing heel.

  • Fuel- and oil-resistant outer sole.

  • Made of cowhide leather.

  • Insole made from memory foam.

  • Elasticated sides make them easy to put on and take off.

  • Padding on the top of the foot and reinforced in the heel for greater protection and comfort.

  • Non-slip, abrasion-resistant polyurethane outer sole.

  • Comfortable, lightweight and flexible.
Notice

When putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area· Suitable for multiple applications.
· Protects feet against cuts, perforation and abrasion.
· Suitable for:
- Agricultural use.
- Forestry industry in general.
- Port terminals.
- Metallurgical industry.
- Industry in general
- Mechanical, sheet metal and paint workshops
- Plumbing
- Construction sectors, road works etc.
- Agriculture, gardening and landscaping sectors.
- Warehouses and logistics work.

Colour

Black

Size

41

Material of shoes upper

Leather

Safety category

S3

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information