Welcome to Würth Uruguay For trade customers only

Occupational shoes O2 laceless ELASTIC

OCCUPSH-O2-(LACELESS-ELASTIC)-WHITE-SZ45

Art.-no. 5357101045

EAN 4068362484094

Individual price display after login
Occupational shoes O2 laceless ELASTIC

Art.-no. 5357101045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White

Size

45

Material of shoes upper

Microfibre

Standards

ISO 20345, EN 20345

ISO

20345

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information