Welcome to Würth Uruguay For trade customers only

Oil drain-plug, vehicle

PLG-OILDRN-CONICAL-HEX-UNI-ST-M12-L14MM

Art.-no. 0243109012

EAN 4056807306032

Individual price display after login
Oil drain-plug, vehicle

Art.-no. 0243109012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Universal

Head diameter

12 mm

Length

14 mm

Material

Steel / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information