Welcome to Würth Uruguay For trade customers only

Organic anti-freeze Pure

Radiator anti-freeze concentrate PURO
RADANTIFREZ-CONCEN-PURO-1LTR

Art.-no. 0893332720

EAN 4061975989789

Individual price display after login
Organic anti-freeze Pure

Art.-no. 0893332720

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Monoethylene glycol-based anti-freeze.

Multi-metal


Specially designed for aluminium radiators.


Compatible with parts and surfaces made from iron, steel, aluminium, copper, tin, rubber etc.



Protects and maintains the coolant circuit


Protects all coolant circuit components from corrosion.


Anti-foaming.


Reduces the freezing point and increases the boiling point.


Excellent ability to transfer excess heat from the engine to the atmosphere.



Safe


Nitrite- and amine-free to avoid producing carcinogenic nitrosamines.

Notice

The circuit's boiling point depends on its pressurisation. Higher pressures lead to higher boiling points.


Würth Portugal certifies that the anti-freeze freezing points are measured in accordance with the standard set by certified measurement centres. However, this value may differ depending on the anti-freeze and measuring equipment used. A reliable freezing point measurement can only be taken under laboratory conditions in purpose-built cold rooms.

INTA certified


CL/RPT/7430/056/INTA/02

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1142.000 g

Weight of content

1.13 kg

Colour

Blue, Green

Min. flashing point

100 °C

Chemical basis

Ethylene glycol

Contents

1 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information